Shop All Vector Motors
Baldor-Reliance
15Hp, 1765Rpm, 3Ph, 60Hz, 254T, 0944M, Tefc, F1, EBM2353TY
Mfr # EBM2353TY
Zoro # G3306050
original price:
$7,736.25
5% off
new price: $7,281.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,281.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 15 HP
- Nameplate RPM 1765
- Frame 254T
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EBM2353TY
- Zoro # G3306050
- UPC # 781568815519
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 15 HP |
Nameplate RPM | 1765 |
Frame | 254T |
Voltage | 230/460V |
Ins. Class | F |
Motor Enclosure Design | TEFC |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (120-1R X 10FT)
- ZEELINE 120 lbs Filler Pump with Follower Plate for Open Drum (327)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 213/5 Frame, 208-230/460V AC Voltage, 1,170 Nameplate RPM (2N944)
- PARKER Filter Element, 0.01 Micron, 193 SCFM (6QP19-098)
- BALDOR-RELIANCE 30Hp, 3525Rpm, 3Ph, 60Hz, 286Tsc, 1048M, Tefc, CEM4108T (CEM4108T)
- BALDOR-RELIANCE 40Hp, 1770Rpm, 3Ph, 60Hz, 324T, 4064M, Opsb, F1, EM2539T (EM2539T)
- BALDOR-RELIANCE 10Hp, 1760Rpm, 3Ph, 60Hz, 215Tc, 0748M, Tefc, F, CECP3774T (CECP3774T)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3526M, Odp, F1, N (VEM31157)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, CESSWDM3554T (CESSWDM3554T)
- BALDOR-RELIANCE 75Hp, 1775Rpm, 3Ph, 60Hz, 365T, 4462M, Opsb, F1, EM2551T-G (EM2551T-G)
- BALDOR-RELIANCE .5Hp, 1765Rpm, 3Ph, 60Hz, 56C, 3516M, Tenv, F1, VFSWDM3538-E (VFSWDM3538-E)
- Baldor-Reliance Vector Motors