Shop All Vector Motors
Baldor-Reliance
15Hp, 1760Rpm, 3Ph, 60Hz, 254Lp, Tefc, V1
Mfr # VLECP82333T-4
Zoro # G5525367
product price: $6,709.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,709.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 15 HP
- Nameplate RPM 1760
- Frame 254LP
- Voltage 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VLECP82333T-4
- Zoro # G5525367
- UPC # 781568911006
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 15 HP |
Nameplate RPM | 1760 |
Frame | 254LP |
Voltage | 460V |
Motor Enclosure Design | TEFC |
Ins. Class | F |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS-EDELMANN 3 Way Loading Heavy Duty Lever Action Grease Gun (30-475)
- FESTO Push-In Connector QS-12-10 (QS-12-10)
- TSUBAKI Roller Chain, Riveted, 60 ANSI, 10 ft. (60 TW 10)
- RENEWABLE LUBRICANTS Anti-Seize, Grease, 8 oz, Brush Top Can (87561)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, CESSWDM3554T (CESSWDM3554T)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3752M, Tefc, F1, EM3714T-G (EM3714T-G)
- BALDOR-RELIANCE .75 Sfa 8.3/4.15Hp, 1755Rpm, 1Ph, 60Hz (EL11307M)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSM4406T-4, 150HP, 1800RPM, 3PH, 60HZ, 445T, TEFC, FOOT (ZDVSM4406T-4)
- BALDOR-RELIANCE 25Hp, 1775Rpm, 3Ph, 60Hz, 284T, 1054M, Tefc, F1, EM4103T-G (EM4103T-G)
- BALDOR-RELIANCE 30Hp, 3525Rpm, 3Ph, 60Hz, 286Tsc, 1048M, Tefc, CEM4108T (CEM4108T)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 56C, 3532M, Tefc, F1, N, VEM3559-5 (VEM3559-5)
- Baldor-Reliance Vector Motors