Shop All Vector Motors
Baldor-Reliance
15Hp, 1760Rpm, 3Ph, 60Hz, 1844C, Tebc, Ft/250
Mfr # IDBRPM18154C
Zoro # G5524630
product price: $6,843.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,843.99
Free 30-Day Returns
Key Features
- HP 15 HP
- Nameplate RPM 1760
- Frame FL1844CZ
- Voltage 460V
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # IDBRPM18154C
- Zoro # G5524630
- UPC # 781568464748
- Country of Origin United States
- Category Vector Motors
Details
HP | 15 HP |
Nameplate RPM | 1760 |
Frame | FL1844CZ |
Voltage | 460V |
Phase | Three |
Ins. Class | H |
Motor Enclosure Design | TEBC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1800Va2526 V/S, 1626V700 (1626V700)
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC (B360BB549C)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 5 HP, 208-230V AC Voltage, 184T Frame (184TBFW7726)
- TRITAN Radial Open Bearing, PS, 50mm, 6210 (6210/C3)
- BALDOR-RELIANCE 2Hp, 3450Rpm, 3Ph, 60Hz, 56J, 3526M, Tefc, F1, N, JEWDM3555 (JEWDM3555)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3752M, Tefc, F1, EM3714T-G (EM3714T-G)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 184T, 3630M, Tefc, F1, EM3613T-5 (EM3613T-5)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3640M, Opsb, F1, EM3218T-G (EM3218T-G)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56C, 3526M, Tefc, F3, CEUHM3554 (CEUHM3554)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3532M, Tefc, F1, EJMM3610T-G (EJMM3610T-G)
- BALDOR-RELIANCE 5Hp, 3480Rpm, 3Ph, 60Hz, 184Tc, 3636M, Tefc, F1, CESSWDM3613T (CESSWDM3613T)
- Baldor-Reliance Vector Motors