Shop All Vector Motors
Baldor-Reliance
1.5Hp, 1760Rpm, 3Ph, 60Hz, 145Tc, 3526M, Tefc, VEBM3554T-5S
Mfr # VEBM3554T-5S
Zoro # G3298070
original price:
$1,865.00
5% off
new price: $1,755.99
/ea
Free Shipping & Returns
$1,755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 1.5 HP
- Nameplate RPM 1760
- Frame 145TC
- Voltage 575V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VEBM3554T-5S
- Zoro # G3298070
- UPC # 781568827031
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 1.5 HP |
Nameplate RPM | 1760 |
Frame | 145TC |
Voltage | 575V |
Ins. Class | F |
Phase | Three |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS RC-050-A Set Screw Coupling (RC-050-A)
- PARKER Hose Fitting, Male NPT, Straight, Hose 3/4 (10143-12-12)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 19 # of Teeth (40BS19H X 1)
- NATIONAL Small Bore Inch Seal, 473232 (473232)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3642M, Tefc, F1, EM3615T-G (EM3615T-G)
- BALDOR-RELIANCE .25Hp, 1700Rpm, 1Ph, 60Hz, 48Z, 3414C, Teao, F1 (CHC3413A)
- BALDOR-RELIANCE 150Hp, 1785Rpm, 3Ph, 60Hz, 445T, Tefc, F1, ECP84406T-5 (ECP84406T-5)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 182T, 3632M, Tefc, F1, EM3611T-G (EM3611T-G)
- BALDOR-RELIANCE .25Hp, 1725Rpm, 1Ph, 60Hz, 48, 3411Lc, Open, F1, EL11203 (EL11203)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3526M, Odp, F1 (VEM3157T)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3752M, Tefc, F1, EM3714T-G (EM3714T-G)
- Baldor-Reliance Definite Purpose Motors