Shop All Vector Motors
Baldor-Reliance
1.5Hp, 1760Rpm, 3Ph, 60Hz, 145T, 0530M, Tefc, F, ECP83584T-5
Mfr # ECP83584T-5
Zoro # G3298387
product price: $1,364.99
/ea
Free Shipping & Returns
$1,364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 1.5 HP
- Nameplate RPM 1760
- Frame 145T
- Voltage 575V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ECP83584T-5
- Zoro # G3298387
- UPC # 781568621189
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 1.5 HP |
Nameplate RPM | 1760 |
Frame | 145T |
Voltage | 575V |
Ins. Class | F |
Motor Enclosure Design | TEFC |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN HM89443, Tapered Roller Bearing Cone 13125 In Id X 1125 In W (HM89443)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6305-2NSE9 (6305-2NSE9)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (40X52X7 CRW1 R)
- DYNABRADE Wrench, Pin Key, 4 mm Pins, 32 mm Spacing (94925)
- BALDOR-RELIANCE .25Hp, 1725Rpm, 1Ph, 60Hz, 48, 3411Lc, Open, F1, EL11203 (EL11203)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3661T, 3HP, 1760RPM, 3PH, 60HZ, 184TC, 0628M, TEBC, F1 (IDM3661T)
- BALDOR-RELIANCE .33Hp, 1740Rpm, 1Ph, 60Hz, 56, 3418Lc, Odp, F1 (EL11301)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 56C, 3532M, Tefc, F1, N, VEM3559-5 (VEM3559-5)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3526M, Odp, F1 (VEM3157T)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 184Jm, 3630M, Tefc, F1, EJMM3613T (EJMM3613T)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEM3710T (VEM3710T)
- Baldor-Reliance Definite Purpose Motors