Shop All Vector Motors
Baldor-Reliance
1.5Hp, 1760Rpm, 3Ph, 60Hz, 145Jm, 3528M, Tefc
Mfr # JMFSWDM3554T-E
Zoro # G5525297
product price: $2,439.99
/ea
Free Shipping & Returns
$2,439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 1.5 HP
- Nameplate RPM 1760
- Frame 145JM
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # JMFSWDM3554T-E
- Zoro # G5525297
- UPC # 781568879139
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 1.5 HP |
Nameplate RPM | 1760 |
Frame | 145JM |
Voltage | 230/460V |
Phase | Three |
Ins. Class | H |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, 5Port, 2 Position, Rubber Seal, 24VDC (SY5240-5LOU-Q)
- THOMSON Ball Bushing Bearing, Closed, Bore 1 In (A162536)
- SPEEDAIRE Straight 3/8 in Hose I.D, 3/8"-18 Thread (5A254)
- POWERDRIVE V-Belt Pulley, 1/2"- 1-1/2"Bushed, 9.75"OD (2BK100H)
- BALDOR-RELIANCE 150Hp, 1785Rpm, 3Ph, 60Hz, 445T, Tefc, F1, ECP84406T-5 (ECP84406T-5)
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 143Tc, 3524M, Tenv, F1, CEWDM3546T (CEWDM3546T)
- BALDOR-RELIANCE Baldor-Reliance Motor IDVSM2334T, 20HP, 1800RPM, 3PH, 60HZ, 256TC, TEFC, FOOT (IDVSM2334T)
- BALDOR-RELIANCE .5Hp, 1765Rpm, 3Ph, 60Hz, 56C, 3516M, Tenv, F1, VFSWDM3538-E (VFSWDM3538-E)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tz, 3642M, Tefc, F1 (EGDM3615T)
- BALDOR-RELIANCE 7.5Kw, 3490Rpm, 3Ph, 60Hz, D132S, 3728M, Tefc (EMM3711)
- WEG WEG - 00718ET3P213T-W22, 7.5 HP, 1800 RPM, TEFC, 213/5T FRAME, 200 VOLTS (00718ET3P213T-W22)
- Baldor-Reliance Vector Motors