Shop All Vector Motors
Baldor-Reliance
1.5Hp, 1760Rpm, 1Ph, 60Hz, 56H, 3540Lc, Open, F
Mfr # ERL1319A277
Zoro # G5529278
Free Shipping & Returns
$923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design L
- HP 1.5 HP
- Nameplate RPM 1760
- Frame 56H
- Voltage 277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # ERL1319A277
- Zoro # G5529278
- UPC # 781568777626
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | L |
HP | 1.5 HP |
Nameplate RPM | 1760 |
Frame | 56H |
Voltage | 277V |
Phase | Single |
Motor Enclosure Design | OPEN |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 10 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE13)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.45 inch OD (AK34x5/8)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z014)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 3/8" Male Pipe, 90 deg Elbow (2501-08-06-FG)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3532M, Tefc, F1, EJMM3610T-G (EJMM3610T-G)
- BALDOR-RELIANCE Baldor-Reliance Motor IDVSM2334T, 20HP, 1800RPM, 3PH, 60HZ, 256TC, TEFC, FOOT (IDVSM2334T)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDM3661T, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 0628M, TEBC, F1 (ZDM3661T)
- BALDOR-RELIANCE 40Hp, 1775Rpm, 3Ph, 60Hz, 324T, 1254M, Tefc, F1, EM4110T-BG (EM4110T-BG)
- BALDOR-RELIANCE 7.5Hp, 1765Rpm, 3Ph, 60Hz, 213T, 0740M, Tefc, F, ECP83770T-4 (ECP83770T-4)
- BALDOR-RELIANCE 50Hp, 1775Rpm, 3Ph, 60Hz, 326T, 1272M, Tefc, F1, EM4115T-G (EM4115T-G)
- MARATHON MOTORS Marathon General Purpose Three Phase ODP Motor, 1-1/2 HP, 1755 RPM, 208-230/460V, ODP (U759-P)
- Baldor-Reliance Definite Purpose Motors