Shop All Vector Motors
Baldor-Reliance
15Hp, 1760Rpm, 1Ph, 60Hz, 256T, 3956Lc, Tefc, F
Mfr # FDL3912T
Zoro # G5520920
product price: $4,229.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,229.99
Free 30-Day Returns
Key Features
- Motor Design L
- HP 15 HP
- Nameplate RPM 1720
- Frame 256T
- Voltage 208-230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # FDL3912T
- Zoro # G5520920
- UPC # 781568848593
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | L |
HP | 15 HP |
Nameplate RPM | 1720 |
Frame | 256T |
Voltage | 208-230V |
Ins. Class | F |
Motor Enclosure Design | TEFC |
Phase | Single |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6008Z C3, Single Row Ball Bearings (6008Z C3)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 10.40" OD (1005C)
- EATON AEROQUIP Fl Fitting, Crimp, 1-1/4" Hose, 2" Fl (4S20FL20)
- TOMPKINS Hydraulic Fitting-Steel12FP-12FPX-12FPX TEE (1602-12-12-12)
- BALDOR-RELIANCE 15Hp, 1180Rpm, 3Ph, 60Hz, 284T, 4038M, Opsb, F1, EM2524T-G (EM2524T-G)
- BALDOR-RELIANCE 2Hp, 3450Rpm, 3Ph, 60Hz, 56J, 3526M, Tefc, F1, N, JEWDM3555 (JEWDM3555)
- BALDOR-RELIANCE 10Hp, 3475Rpm, 3Ph, 60Hz, 213Jm, 3728M, Opsb, F, EJMM3312T (EJMM3312T)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 184, 3532M, Tefc, F1, N (EM3610)
- BALDOR-RELIANCE 15Hp, 1450Rpm, 3Ph, 50Hz, 254T, 0948M, Tefc, F1 (EM2333T-58)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 182T, 3632M, Tefc, F1, EHM3611T (EHM3611T)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EM3311T-G (EM3311T-G)
- Baldor-Reliance Vector Motors