Shop All Vector Motors
Baldor-Reliance
1.5Hp, 1755Rpm, 3Ph, 60Hz, 145Tc, 3534M, Tenv, VEWDM3554T
Mfr # VEWDM3554T
Zoro # G3288830
Free Shipping & Returns
$1,312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 1.5 HP
- Nameplate RPM 1755
- Frame 145TC
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # VEWDM3554T
- Zoro # G3288830
- UPC # 781568478387
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 1.5 HP |
Nameplate RPM | 1755 |
Frame | 145TC |
Voltage | 230/460V |
Ins. Class | F |
Phase | Three |
Motor Enclosure Design | TENV |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6300 Series Deep Groove Radial Ball Brg W/Snap (6308NSL)
- CHAMPION PNEUMATIC Release Valve Kit (Z12414A)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (B8T36)
- FESTO Solenoid Coil MSN1G-24DC-OD (MSN1G-24DC-OD)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3526M, Odp, F1 (VEM3157T)
- BALDOR-RELIANCE 50Hp, 1775Rpm, 3Ph, 60Hz, 326T, 1272M, Tefc, F1, EM4115T (EM4115T)
- BALDOR-RELIANCE .5Hp, 1765Rpm, 3Ph, 60Hz, 56C, 3516M, Tenv, F1, VFSWDM3538-E (VFSWDM3538-E)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182T, 3622M, Opsb, F1, EM3212T-G (EM3212T-G)
- BALDOR-RELIANCE 1Hp, 1760Rpm, 3Ph, 60Hz, 143T, 3520M, Opsb, F1, EHM3116T-8 (EHM3116T-8)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM2333T, 15HP, 1765RPM, 3PH, 60HZ, 256TC, 0936M, TEBC, F (IDM2333T)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EM3311T-G (EM3311T-G)
- Baldor-Reliance Vector Motors