Shop All Vector Motors
Baldor-Reliance
1.5Hp, 1750Rpm, Dc, 145Tc, 3536P, Tefc, F1, N, CDPT3575
Mfr # CDPT3575
Zoro # G3292942
original price:
$4,619.41
7% off
new price: $4,255.99
/ea
Free Shipping & Returns
$4,255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1.5 HP
- Nameplate RPM 1750
- Frame 145TC
- Voltage 180V
- Motor Enclosure Design TEFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CDPT3575
- Zoro # G3292942
- UPC # 781568133774
- Country of Origin United States
- Category Vector Motors
Details
HP | 1.5 HP |
Nameplate RPM | 1750 |
Frame | 145TC |
Voltage | 180V |
Motor Enclosure Design | TEFC |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 45, 1/4in Bore, Open (B-45)
- DAYTON External Cooling Fan Cover, Plastic (207-048-0300)
- VIBCO Electric Vibrator, 5.0/2.5 A, 115/230VAC, 1 Phase (2P-450-1)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RHK80M10V, Return Line, 10 micron, Outside-In (MF0619782)
- BALDOR-RELIANCE 30Hp, 3525Rpm, 3Ph, 60Hz, 286Tsc, 1048M, Tefc, CEM4108T (CEM4108T)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 213, 3632M, Tefc, F1, N (EM3703)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSNM2238T, 10HP, 1800RPM, 3PH, 60HZ, 254TC, TENV, FOOT (ZDVSNM2238T)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3742M, Opsb, F1, EM3313T-G (EM3313T-G)
- BALDOR-RELIANCE 40Hp, 1770Rpm, 3Ph, 60Hz, 324T, 4064M, Opsb, F1, EM2539T-G (EM2539T-G)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3640M, Opsb, F1, EM3218T-G (EM3218T-G)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 145T, 3532M, Tefc, F1, EM3559T-G (EM3559T-G)
- Baldor-Reliance Definite Purpose Motors