Shop All Vector Motors
Baldor-Reliance
15Hp, 1750Rpm, 3Ph, 60Hz, 1844C, Tebc, Foot
Mfr # ZDBRPM18154C
Zoro # G3325346
original price:
$9,853.75
5% off
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$9,274.99
Free 30-Day Returns
Key Features
- HP 15 HP
- Nameplate RPM 1760
- Frame FL1844CZ
- Voltage 460V
- Motor Enclosure Design TEBC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # ZDBRPM18154C
- Zoro # G3325346
- UPC # 781568468425
- Country of Origin United States
- Category Vector Motors
Details
HP | 15 HP |
Nameplate RPM | 1760 |
Frame | FL1844CZ |
Voltage | 460V |
Motor Enclosure Design | TEBC |
Ins. Class | H |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 1 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 1VP50X 1 1/8 (1VP50X 1 1/8)
- D&D Timing Belt, XL, 0.5 x 9.4in PL, T47 (94XL050)
- MILTON INDUSTRIES 1/2" NPT Heavy Duty Regulator (1115-8)
- ZURN PEX Manifold, Preassembled, MNPS, 26-3/8" L (QPPM9H15C-2)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSNM2238T, 10HP, 1800RPM, 3PH, 60HZ, 254TC, TENV, FOOT (ZDVSNM2238T)
- BALDOR-RELIANCE 40Hp, 1770Rpm, 3Ph, 60Hz, 324T, 4064M, Opsb, F1, EM2539T (EM2539T)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182Tc, 3544M, Open, F1 (VEM3212T)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3752M, Tefc, F1, EM3714T-G (EM3714T-G)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3622M, Opsb, F1, EJMM3212T (EJMM3212T)
- BALDOR-RELIANCE .5Hp, 1425Rpm, 1Ph, 50Hz, 48, 3428L, Tefc, F1 (L3409-50)
- BALDOR-RELIANCE 1.5Hp, 1725Rpm, 1Ph, 60Hz, 56H, 3540Lc, Open, F, ERL1319A (ERL1319A)
- Baldor-Reliance Vector Motors