Shop All Vector Motors
Baldor-Reliance
1.5Hp, 1700Rpm, 3Ph, 60Hz, 145Tc, 7530M, Tefc
Mfr # VRBM3554T
Zoro # G5521191
product price: $2,669.99
/ea
Free Shipping & Returns
$2,669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design D
- HP 1.5 HP
- Frame 145TC
- Voltage 230/460V
- Ins. Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VRBM3554T
- Zoro # G5521191
- UPC # 781568397428
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | D |
HP | 1.5 HP |
Frame | 145TC |
Voltage | 230/460V |
Ins. Class | F |
Motor Enclosure Design | TEFC |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BCA Bearing Unit, #WPS100GPC (WPS100GPC)
- KRYTOX Lubricant Oil, GPL-107, Needle Nose Bottle, 1 Oz. (GPL-107)
- FUJI ELECTRIC Regenerative Blower, 0.37 HP, 42 CFM (VFC200P-5T)
- BAILEY HYDRAULICS Weld-On Ports 1/2-14 NPT Port, 1.25" Pin Dia, 750090 (750090)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3528M, Tefc, F1, EM3558T-G (EM3558T-G)
- BALDOR-RELIANCE 7.5Hp, 1765Rpm, 3Ph, 60Hz, 213T, 0740M, Tefc, F, ECP83770T-4 (ECP83770T-4)
- BALDOR-RELIANCE 7.5Hp, 3510Rpm, 3Ph, 60Hz, 213Tc, 0732M, Tefc, CECP3769T (CECP3769T)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, VESSWDM3558T (VESSWDM3558T)
- BALDOR-RELIANCE 20Hp, 1770Rpm, 3Ph, 60Hz, 256Tc, 0960M, Tefc, F, VEM2334T (VEM2334T)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3526M, Odp, F1, N (VEM31157)
- WEG WEG - 00336ET3ER145TC-W22, 3 HP, 3600 RPM, TEFC, 145TC FRAME, 230/460 VOLTS (00336ET3ER145TC-W22)
- Baldor-Reliance Definite Purpose Motors