Shop All Vector Motors
Baldor-Reliance
15Hp, 1180Rpm, 3Ph, 60Hz, 284T, Tefc, F1
Mfr # ECP84100T-4
Zoro # G5525988
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,719.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 15 HP
- Nameplate RPM 1180
- Frame 284T
- Voltage 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # ECP84100T-4
- Zoro # G5525988
- UPC # 781568220962
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 15 HP |
Nameplate RPM | 1180 |
Frame | 284T |
Voltage | 460V |
Phase | Three |
Motor Enclosure Design | TEFC |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 14M, 85 x 1778mm PL, T127 (1778-14M-85)
- ZORO SELECT Hose Clamp, 1 to 4 In, SAE 56, SS, PK10 (5856)
- SPEEDAIRE Cylinder Mounting Hdw Foot Bracket (5VKW1)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-3/8" (7S138)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3742M, Opsb, F1, EM3313T-G (EM3313T-G)
- BALDOR-RELIANCE 2Hp, 3450Rpm, 3Ph, 60Hz, 56J, 3526M, Tefc, F1, N, JEWDM3555 (JEWDM3555)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM2333T, 15HP, 1765RPM, 3PH, 60HZ, 256TC, 0936M, TEBC, F (IDM2333T)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEM3710T (VEM3710T)
- BALDOR-RELIANCE 60Hp, 1775Rpm, 3Ph, 60Hz, 364T, 4278M, Opsb, F1, EM2547T-G (EM2547T-G)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182T, 3622M, Opsb, F1, EM3212T-G (EM3212T-G)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tz, 3642M, Tefc, F1 (EGDM3615T)
- Baldor-Reliance Definite Purpose Motors