Shop All Vector Motors
Baldor-Reliance
150Hp, 1800, 3Ph, Fl2890, Tebc, F-3
Mfr # ZDPM28150-BV
Zoro # G1911549
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$26,069.99
Free 30-Day Returns
Key Features
- HP 150 HP
- Nameplate RPM 1800
- Frame FL2890
- Voltage 460V
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # ZDPM28150-BV
- Zoro # G1911549
- UPC # 781568484364
- Country of Origin United States
- Category Vector Motors
Details
HP | 150 HP |
Nameplate RPM | 1800 |
Frame | FL2890 |
Voltage | 460V |
Phase | Three |
Ins. Class | H |
Motor Enclosure Design | TEAO |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP0652A10ANP01, Pressure Line, 10 micron (ZX-HP0652A10ANP01)
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, PK25 (UL2189)
- RULAND Coupling, Set Screw Type, Bore 3/8 In (SCX-6-6-F)
- DAYTON 4L800 V-Belt, 80" Outside Length, 1/2" Top Width, 1 Ribs (4L800)
- BALDOR-RELIANCE 7.5Hp, 1765Rpm, 3Ph, 60Hz, 213T, 0740M, Tefc, F, ECP83770T-4 (ECP83770T-4)
- BALDOR-RELIANCE .5Hp, 1750Rpm, Dc, 56C, 3336P, Tenv, F1, N, CDPT3326 (CDPT3326)
- BALDOR-RELIANCE 15Hp, 1180Rpm, 3Ph, 60Hz, 284T, 4038M, Opsb, F1, EM2524T-G (EM2524T-G)
- BALDOR-RELIANCE Baldor-Reliance Motor CHC545A, 1HP, 1700RPM, 1PH, 60HZ, 56, 1924C, TEAO, F1, N (CHC545A)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3587T-5, 2HP, 1750RPM, 3PH, 60HZ, 145TC, 0535M, TEBC, F1 (IDM3587T-5)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, CESSWDM3554T (CESSWDM3554T)
- BALDOR-RELIANCE 150Hp, 1785Rpm, 3Ph, 60Hz, 445T, Tefc, F1, ECP84406T-5 (ECP84406T-5)
- Baldor-Reliance Vector Motors