Shop All Vector Motors
Baldor-Reliance
150Hp, 1785Rpm, 3Ph, 60Hz, 445T, Tefc, F1, ECP4406TR-4
Mfr # ECP4406TR-4
Zoro # G3306647
product price: $24,859.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$24,859.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 150 HP
- Nameplate RPM 1785
- Frame 445T
- Voltage 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ECP4406TR-4
- Zoro # G3306647
- UPC # 781568726549
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 150 HP |
Nameplate RPM | 1785 |
Frame | 445T |
Voltage | 460V |
Ins. Class | F |
Phase | Three |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISHOP-WISECARVER High Temp Guide Wheel, Size 4 (W4SS227)
- MAIN FILTER Hydraulic Filter, replaces BOMAG 7993014, Pressure Line, 5 micron, Outside-In (MF0058756)
- BETA Pneumatic Progressive blow gun with 5 nozzles (019490030)
- INTERSTATE PNEUMATICS In CO2 Disposable (3/8-24 UNF) Mini Tank to Out CO2 Paintball (G1/2-14) Tank Adapter (WRCO2-320R-38)
- BALDOR-RELIANCE .5Hp/1725Rpm/1Ph/Open/Nema 56 (RL1304A277)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSM4406T-4, 150HP, 1800RPM, 3PH, 60HZ, 445T, TEFC, FOOT (ZDVSM4406T-4)
- BALDOR-RELIANCE 7.5Hp, 1730Rpm, 1Ph, 60Hz, 213T, 3740Lc, Tefc (FDL3733TM)
- BALDOR-RELIANCE Baldor-Reliance Motor IDVSM4110T, 40HP, 1800RPM, 3PH, 60HZ, 324T, TEFC, FOOT (IDVSM4110T)
- BALDOR-RELIANCE 2Hp, 3450Rpm, 3Ph, 60Hz, 56J, 3526M, Tefc, F1, N, JEWDM3555 (JEWDM3555)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tc, 3642M, Tefc, F1, VEUHM3615T (VEUHM3615T)
- BALDOR-RELIANCE 20Hp, 1770Rpm, 3Ph, 60Hz, 256Tc, 0960M, Tefc, F, VEM2334T (VEM2334T)
- Baldor-Reliance Definite Purpose Motors