Shop All Vector Motors
Baldor-Reliance
150Hp, 1750/2000, 3Ph, Rl2882, Dpfv, F1
Mfr # IDDRPM281504
Zoro # G3345101
product price: $24,300.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$24,300.99
Free 30-Day Returns
Key Features
- HP 150 HP
- Max. Speed 1755 RPM
- Frame RL2882
- Voltage 460V
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # IDDRPM281504
- Zoro # G3345101
- UPC # 781568483831
- Country of Origin United States
- Category Vector Motors
Details
HP | 150 HP |
Max. Speed | 1755 RPM |
Frame | RL2882 |
Voltage | 460V |
Phase | 3 |
Ins. Class | H |
Full Load Amps | 180 A |
Motor Enclosure Design | DPFV |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, BK72 X 1-7/16 SHEAVE (BK72 X 1-7/16 SHEAVE)
- REELCRAFT Reel, Twin Hose, 7 In (TW7450 OLPT)
- DIXON Air Chief Industrial Female Quick Connect Coupler, 1/4-18 Nominal, Quick Connect Coupler x NPTF, 300 (DC2622)
- AIGNEP USA Male Elbow, 1/4 In, Tube x MNPT, Brass, PK10, Basic Material: Metal (88110-04-04)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, N, VEM3558-5 (VEM3558-5)
- BALDOR-RELIANCE 50Hp, 1775Rpm, 3Ph, 60Hz, 326T, 1272M, Tefc, F1, EM4115T-G (EM4115T-G)
- BALDOR-RELIANCE Baldor-Reliance Motor CHC164A, .25 AIR OVERHP, 1100RPM, 1PH, 60HZ, 48Z, 1712 (CHC164A)
- BALDOR-RELIANCE .33Hp, 3450Rpm, 1Ph, 60Hz, 56J, 3416L, Open, F1 (JL1205A)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSNM2238T, 10HP, 1800RPM, 3PH, 60HZ, 254TC, TENV, FOOT (ZDVSNM2238T)
- BALDOR-RELIANCE 3Hp, 1755Rpm, 3Ph, 60Hz, 182Tc, 0632M, Tefc, F1, VECP3661T (VECP3661T)
- BALDOR-RELIANCE 30Hp, 1760Rpm, 3Ph, 60Hz, 286T, 1056M, Tefc, F1, EM4104T-G (EM4104T-G)
- Baldor-Reliance Vector Motors