Shop All Vector Motors
Baldor-Reliance
150Hp, 1190Rpm, 3Ph, 60Hz, 447T, Tefc, Foot, ECP844156TR-5
Mfr # ECP844156TR-5
Zoro # G5523370
product price: $31,519.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$31,519.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 150 HP
- Nameplate RPM 1190
- Frame 447T
- Voltage 575V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ECP844156TR-5
- Zoro # G5523370
- UPC # 781568464380
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 150 HP |
Nameplate RPM | 1190 |
Frame | 447T |
Voltage | 575V |
Ins. Class | F |
Phase | Three |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3/4, 1/10 HP, 56Y Frame, 3,450/1,725 Nameplate RPM (B2980)
- FESTO Short-Stroke Cylinder AEVC-12-5-P (AEVC-12-5-P)
- TSUBAKI Clevis Connector, Leaf (BL834CL)
- ENERPAC SULD51, 1250 lbs Force, Swing Clamp, Double-Acting, Left Turning, Upper Flange (SULD51)
- BALDOR-RELIANCE 3Hp, 1765Rpm, 3Ph, 60Hz, 182Jm, 3630M, Opsb, F1, EJMM3211T (EJMM3211T)
- BALDOR-RELIANCE 50Hp, 1185Rpm, 3Ph, 60Hz, 365Tc, Te (CECP4312T)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEUHM3710T (VEUHM3710T)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 184Jm, 3630M, Tefc, F1, EJMM3613T (EJMM3613T)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, VESSWDM3558T (VESSWDM3558T)
- BALDOR-RELIANCE .33Hp, 3450Rpm, 1Ph, 60Hz, 56J, 3416L, Open, F1 (JL1205A)
- BALDOR-RELIANCE Baldor-Reliance Motor YPC164A, .25HP, 1075RPM, 1PH, 60HZ, 48YZ, 1710C, TEAO, F (YPC164A)
- Baldor-Reliance Vector Motors