Shop All Vector Motors
Baldor-Reliance
150Hp, 1150, 460V, Rl3203, Dpfv, F1
Mfr # IDDRPM321506R1
Zoro # G2621568
product price: $37,278.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$37,278.99
Free 30-Day Returns
Key Features
- HP 150 HP
- Max. Speed 1170 RPM
- Frame RL3203Z
- Voltage 460V
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # IDDRPM321506R1
- Zoro # G2621568
- UPC # 781568803738
- Country of Origin United States
- Category Vector Motors
Details
HP | 150 HP |
Max. Speed | 1170 RPM |
Frame | RL3203Z |
Voltage | 460V |
Phase | 3 |
Motor Enclosure Design | DPFV |
Ins. Class | H |
Full Load Amps | 180 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 3 Inch Wire Hose Clamp, PK 5 (11730PK)
- BESTORQ Aftermarket JOHN DEERE E39739 Replacement Belt, C54 (C54)
- WESTWARD Oiler, Lever, 1 Pint, Flexible Spout (2LAJ1)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (HCFU208-24)
- BALDOR-RELIANCE 3Hp, 1755Rpm, 3Ph, 60Hz, 182Tc, 0632M, Tefc, F1, VECP3661T (VECP3661T)
- BALDOR-RELIANCE .25Hp, 1700Rpm, 1Ph, 60Hz, 48Z, 3414C, Teao, F1 (CHC3413A)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Jm, 3728M, Tefc, F, EJMM3711T (EJMM3711T)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEUHM3710T (VEUHM3710T)
- BALDOR-RELIANCE 5Hp, 3480Rpm, 3Ph, 60Hz, 184Tc, 3636M, Tefc, F1, CESSWDM3613T (CESSWDM3613T)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, VESSWDM3558T (VESSWDM3558T)
- WEG WEG - 00336ET3ER145TC-W22, 3 HP, 3600 RPM, TEFC, 145TC FRAME, 230/460 VOLTS (00336ET3ER145TC-W22)
- Baldor-Reliance Definite Purpose Motors