Shop All Vector Motors
Baldor-Reliance
15 Hp 1750 Tefc Fl2162C (250Tc)
Mfr # IDFRPM21154C
Zoro # G2621942
product price: $7,583.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,583.99
Free 30-Day Returns
Key Features
- HP 15 HP
- Max. Speed 1775 RPM
- Frame FL2162CZ
- Voltage 460V
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # IDFRPM21154C
- Zoro # G2621942
- UPC # 781568465233
- Country of Origin United States
- Category Vector Motors
Details
HP | 15 HP |
Max. Speed | 1775 RPM |
Frame | FL2162CZ |
Voltage | 460V |
Phase | 3 |
Motor Enclosure Design | TEFC |
Ins. Class | H |
Full Load Amps | 20 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Plug, A Solenoid, Gray (692915)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (50-1R X 50FT)
- TOMPKINS Hydraulic Fitting-Steel20 BEADED STEM-12MOR 90 (4601-20-12)
- REELCRAFT 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601001-25)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3661T, 3HP, 1760RPM, 3PH, 60HZ, 184TC, 0628M, TEBC, F1 (IDM3661T)
- BALDOR-RELIANCE 5Hp, 3480Rpm, 3Ph, 60Hz, 184Tc, 3636M, Tefc, F1, CESSWDM3613T (CESSWDM3613T)
- BALDOR-RELIANCE 40Hp, 1770Rpm, 3Ph, 60Hz, 324T, 4064M, Opsb, F1, EM2539T (EM2539T)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 182T, 3632M, Tefc, F1, EHM3611T (EHM3611T)
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 143Tc, 3524M, Tenv, F1, CEWDM3546T (CEWDM3546T)
- BALDOR-RELIANCE 3Hp, 1755Rpm, 3Ph, 60Hz, 182Tc, 0632M, Tefc, F1, VECP3661T (VECP3661T)
- MARATHON MOTORS Vector Motor, 1/2 HP, 1.5 ft.-lb., 230V (056H17T2016)
- Baldor-Reliance Definite Purpose Motors