Shop All Vector Motors
Baldor-Reliance
125Hp, 1785Rpm, 3Ph, 60Hz, 444T, Tefc, F1, DRX441244T
Mfr # DRX441244T
Zoro # G5523492
product price: $24,375.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$24,375.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 125 HP
- Nameplate RPM 1785
- Frame 444T
- Voltage 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # DRX441244T
- Zoro # G5523492
- UPC # 781568910306
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 125 HP |
Nameplate RPM | 1785 |
Frame | 444T |
Voltage | 460V |
Ins. Class | F |
Phase | Three |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 420H150 (420H150)
- CARLISLE R3VX500-3 Power-Wedge Cog-Band (R3VX500-3)
- MAIN FILTER Hydraulic Filter, replaces WIX R19C10GB, Return Line, 10 micron, Outside-In (MF0062309)
- BALDOR-RELIANCE Motor -.75HP, 1725RPM, 1PH, 60HZ, 56,3424L, OPEN, F1 (RL1324A)
- BALDOR-RELIANCE 7.5Hp, 3450Rpm, 3Ph, 60Hz, 213Tc, 3646M, Tefc (VEM3709T)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 184Jm, 3630M, Tefc, F1, EJMM3613T (EJMM3613T)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3642M, Tefc, F1, EM3615T-G (EM3615T-G)
- BALDOR-RELIANCE 1.5Kw, 1755Rpm, 3Ph, 60Hz, D90L, 3528M, Tefc, B (EMM3558)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, B (VEBM3558)
- BALDOR-RELIANCE 15Hp, 1450Rpm, 3Ph, 50Hz, 254T, 0948M, Tefc, F1 (EM2333T-58)
- MARATHON MOTORS Vector Motor, 4.5 lb-ft, 1 HP, 230/460 V (145THTR5326)
- Baldor-Reliance Definite Purpose Motors