Shop All Vector Motors
Baldor-Reliance
125Hp, 1750/3550, 3Ph, Fl2898, Tebc, F3, ZDBRPM281254
Mfr # ZDBRPM281254
Zoro # G3329458
product price: $21,309.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$21,309.99
Free 30-Day Returns
Key Features
- HP 125 HP
- Frame FL2898
- Voltage 460V
- Ins. Class H
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ZDBRPM281254
- Zoro # G3329458
- UPC # 781568483855
- Country of Origin United States
- Category Vector Motors
Details
HP | 125 HP |
Frame | FL2898 |
Voltage | 460V |
Ins. Class | H |
Phase | Three |
Motor Enclosure Design | TEBC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller A, 100A80 (100A80)
- FUNNEL KING Measuring Container, Fixed Spout, 500 ML (94120)
- EATON AEROQUIP Fitting, Elbow, 1 In Hose, 1 5/16-12 JIC (1AA16FJB16)
- DAYTON Motor, PSC, 1/4hp, 1075/3,277 V, Ring/Stud (7E662)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, VESSWDM3558T (VESSWDM3558T)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3528M, Tefc, F1, EM3558T-G (EM3558T-G)
- BALDOR-RELIANCE .25Hp, 1725Rpm, 1Ph, 60Hz, 48, 3411Lc, Open, F1, EL11203 (EL11203)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EHM3311T (EHM3311T)
- BALDOR-RELIANCE 15Hp, 3500Rpm, 3Ph, 60Hz, 215T, 3734M, Opsb, F1, EM3314T-G (EM3314T-G)
- BALDOR-RELIANCE 20Hp, 1770Rpm, 3Ph, 60Hz, 256Tc, 0960M, Tefc, F, VEM2334T (VEM2334T)
- MARATHON MOTORS Vector Motor, 22.3 lb-ft, 7.5 HP, 230/460 V (213THTL7726)
- Baldor-Reliance Vector Motors