Shop All Vector Motors
Baldor-Reliance
10Hp, 3500Rpm, 3Ph, 60Hz, 215Tc, 3744M, Tefc, F, CFSWDM3711T-5E
Mfr # CFSWDM3711T-5E
Zoro # G5529348
product price: $4,543.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$4,543.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 10 HP
- Nameplate RPM 3500
- Frame 215TC
- Voltage 575V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CFSWDM3711T-5E
- Zoro # G5529348
- UPC # 781568896853
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 10 HP |
Nameplate RPM | 3500 |
Frame | 215TC |
Voltage | 575V |
Motor Enclosure Design | TEFC |
Ins. Class | H |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 7 in Stroke, Round Body Double Acting (NCDME200-0700)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1140 rpm, 56 (6XH74)
- PIX Belt, B/5L, 21/32 x 61 in. OC (B58/5L610)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 15 # of Teeth (60BS15H X 1)
- BALDOR-RELIANCE .75Hp, 3600Rpm, 1Ph, 60Hz, 3524C, Dental Lath (LPL75)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, VESSWDM3558T (VESSWDM3558T)
- BALDOR-RELIANCE 7.5Hp, 3510Rpm, 3Ph, 60Hz, 213Tc, 0732M, Tefc, CECP3769T (CECP3769T)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDM3661T-5, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 0628M, TEBC, F1 (ZDM3661T-5)
- BALDOR-RELIANCE .33/.17Hp, 3450/1725Rpm, 1Ph, 60Hz, 3528L, 380WCT (380WCT)
- BALDOR-RELIANCE 5Hp, 1450Rpm, 3Ph, 50Hz, 184T, 3646M, Tefc, F1 (EM3615T-57)
- MARATHON MOTORS Vector Motor, 3.0 lb-ft, 1 HP, 230/460 V (056H17F2021)
- Baldor-Reliance Vector Motors