Shop All Vector Motors
Baldor-Reliance
10Hp, 3500Rpm, 3Ph, 60Hz, 215Tc, 0742M, Tefc, F, VECP3771T-4
Mfr # VECP3771T-4
Zoro # G5527062
product price: $2,973.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,973.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 10 HP
- Nameplate RPM 3500
- Frame 215TC
- Voltage 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VECP3771T-4
- Zoro # G5527062
- UPC # 781568400890
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 10 HP |
Nameplate RPM | 3500 |
Frame | 215TC |
Voltage | 460V |
Phase | Three |
Ins. Class | F |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TCV, 25mm ID, Fluoro Rubber (255007TCV)
- LEESON Washdown Motor, 1 HP, 1-15/16 in. Shaft L (113023.00)
- CAMOZZI Manual Series 3 NPT (378-900TF)
- DURA-SURE TORQUE Timing Belt, S8M, 20 x 680mm PL, T85 (200-S8M-680)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEUHM3710T (VEUHM3710T)
- BALDOR-RELIANCE 7.5Hp, 1180Rpm, 3Ph, 60Hz, 254T, 3950M, Opsb, F, EM2506T-G (EM2506T-G)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3752M, Tefc, F1, EM3714T-G (EM3714T-G)
- BALDOR-RELIANCE 30Hp, 1760Rpm, 3Ph, 60Hz, 286T, 1056M, Tefc, F1, EM4104T-G (EM4104T-G)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, CESSWDM3554T (CESSWDM3554T)
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 143Tc, 3524M, Tenv, F1, CEWDM3546T (CEWDM3546T)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3622M, Opsb, F1, EJMM3212T (EJMM3212T)
- Baldor-Reliance Vector Motors