Shop All Vector Motors
Baldor-Reliance
10Hp, 3500Rpm, 3Ph, 60Hz, 215Jm, 3744M, Tefc, F
Mfr # JMFSWDM3711T-E
Zoro # G5525839
product price: $4,954.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$4,954.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 10 HP
- Nameplate RPM 3500
- Frame 215JM
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # JMFSWDM3711T-E
- Zoro # G5525839
- UPC # 781568875223
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 10 HP |
Nameplate RPM | 3500 |
Frame | 215JM |
Voltage | 230/460V |
Phase | Three |
Ins. Class | H |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 2 Hp General Purpose Motor, 3 Phase, 1800 Rpm, U424A (U424A)
- PRINCE Double Relief Valve, 3/4 In NPT Port (DRV-2HH)
- SPEEDAIRE Air Compressor (787U77)
- KRYTOX 8 oz Anti-Corrosion Grease Tube White (GPL-222)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM2333T, 15HP, 1765RPM, 3PH, 60HZ, 256TC, 0936M, TEBC, F (IDM2333T)
- BALDOR-RELIANCE 40Hp, 1775Rpm, 3Ph, 60Hz, 324T, 1254M, Tefc, F1, EM4110T-BG (EM4110T-BG)
- BALDOR-RELIANCE .5Hp, 1765Rpm, 3Ph, 60Hz, 56C, 3516M, Tenv, F1, VFSWDM3538-E (VFSWDM3538-E)
- BALDOR-RELIANCE 60Hp, 1775Rpm, 3Ph, 60Hz, 364T, 4278M, Opsb, F1, EM2547T-G (EM2547T-G)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56H, 3526M, Open, F1 (ERM3154)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3532M, Tefc, F1, EJMM3610T-G (EJMM3610T-G)
- BALDOR-RELIANCE 1.5Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3522M, Opsb, F, EM3154T-8G (EM3154T-8G)
- Baldor-Reliance Vector Motors