Shop All Vector Motors
Baldor-Reliance
10Hp, 3490Rpm, 3Ph, 60Hz, 215Tc, Tefc, F1
Mfr # CEM3711T-G
Zoro # G5529156
product price: $2,371.99
/ea
Free Shipping & Returns
$2,371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 10 HP
- Frame 215TC
- Voltage 230/460V
- Motor Enclosure Design TEFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CEM3711T-G
- Zoro # G5529156
- UPC # 781568930960
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 10 HP |
Frame | 215TC |
Voltage | 230/460V |
Motor Enclosure Design | TEFC |
Phase | Three |
Ins. Class | H |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Midflow Regulator W/Gauge/T-Handle, 220SCFM, 3/4" (R376GT)
- GARDNER BENDER Cable Pulling Lubricant, Microbead, 1 Qt. (79-401)
- LUBRIPLATE No. 930-2, 35 Lb Pail, Nlgi No. 2 Non-Melt General Purpose Grease (L0100-035)
- CHIEF Control Vlve, 10 GPM, 1 Spool (220953)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56C, 3526M, Tefc, F3, CEUHM3554 (CEUHM3554)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3642M, Tefc, F1, EM3615T-G (EM3615T-G)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, CESSWDM3554T (CESSWDM3554T)
- BALDOR-RELIANCE 1.5Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3522M, Opsb, F, EM3154T-8G (EM3154T-8G)
- BALDOR-RELIANCE 5Hp, 3480Rpm, 3Ph, 60Hz, 184Tc, 3636M, Tefc, F1, CESSWDM3613T (CESSWDM3613T)
- BALDOR-RELIANCE 7.5Hp, 1180Rpm, 3Ph, 60Hz, 254T, 3950M, Opsb, F, EM2506T-G (EM2506T-G)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 184, 3532M, Tefc, F1, N (EM3610)
- Baldor-Reliance Vector Motors