Shop All Vector Motors
Baldor-Reliance
10Hp, 3475Rpm, 3Ph, 60Hz, 215Tc, 0742M, Tefc, F, CECP83771T-4
Mfr # CECP83771T-4
Zoro # G5529899
product price: $3,150.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,150.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 10 HP
- Nameplate RPM 3500
- Frame 215TC
- Voltage 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CECP83771T-4
- Zoro # G5529899
- UPC # 781568347416
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 10 HP |
Nameplate RPM | 3500 |
Frame | 215TC |
Voltage | 460V |
Ins. Class | F |
Phase | Three |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 40/7.5 MFD, 370V, Round (2MEF3)
- GATES Super HC Molded Notch Belts, 3VX390 (3VX390)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171656, Return Line, 60 micron, Outside-In (MF0577075)
- GLOBAL GSC-150-SS Set Screw Collar (GSC-150-SS)
- BALDOR-RELIANCE 1.5Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3522M, Opsb, F, EM3154T-8G (EM3154T-8G)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3742M, Opsb, F1, EM3313T-G (EM3313T-G)
- BALDOR-RELIANCE 3Hp, 1725Rpm, 1Ph, 60Hz, 184Tc, 3634Lc, Open, CL1408TM (CL1408TM)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EM3311T-G (EM3311T-G)
- BALDOR-RELIANCE 3Hp, 1765Rpm, 3Ph, 60Hz, 182Jm, 3630M, Opsb, F1, EJMM3211T (EJMM3211T)
- BALDOR-RELIANCE 20Hp, 1770Rpm, 3Ph, 60Hz, 256Tc, 0960M, Tefc, F, VEM2334T (VEM2334T)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEUHM3710T (VEUHM3710T)
- Baldor-Reliance Vector Motors