Shop All Vector Motors
Baldor-Reliance
10Hp, 3475Rpm, 3Ph, 60Hz, 215T, 0742M, Tefc, F1, ECP83771T-4
Mfr # ECP83771T-4
Zoro # G5527780
product price: $2,999.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,999.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 10 HP
- Nameplate RPM 3500
- Frame 215T
- Voltage 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ECP83771T-4
- Zoro # G5527780
- UPC # 781568210970
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 10 HP |
Nameplate RPM | 3500 |
Frame | 215T |
Voltage | 460V |
Phase | Three |
Ins. Class | F |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 230/460V AC Voltage, 1770 Nameplate RPM (CEM3710T)
- DIXON Barb X Thread 1/4 in Hose I.D, 3/8"-18 Thread (2720406C)
- FESTO Filter Cartridge LFP-D-MAXI-40M-U (LFP-D-MAXI-40M-U)
- SUPCO MultiPlus Dual Brand V Belt, B40 (B40)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 145T, 3532M, Tefc, F1, EM3559T-G (EM3559T-G)
- BALDOR-RELIANCE .75Hp, 1725Rpm, 1Ph, 60Hz, 56, 3524L, Tefc, F1 (IR3507M)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182T, 3622M, Opsb, F1, EM3212T-G (EM3212T-G)
- BALDOR-RELIANCE .75 Sfa 8.3/4.15Hp, 1755Rpm, 1Ph, 60Hz (EL11307M)
- BALDOR-RELIANCE 1.5Hp, 3600Rpm, 1Ph, 60Hz, 3528C, Buff (410B)
- BALDOR-RELIANCE Baldor-Reliance Motor CHC545A, 1HP, 1700RPM, 1PH, 60HZ, 56, 1924C, TEAO, F1, N (CHC545A)
- MARATHON MOTORS Marathon JM Motor, 7 1/2 HP, 3510 RPM, 230/460V, ODP (GT0415A)
- Baldor-Reliance Definite Purpose Motors