Shop All Vector Motors
Baldor-Reliance
10Hp, 3475Rpm, 3Ph, 60Hz, 213Tcz, 3728M, Opsb
Mfr # EWCM3312T
Zoro # G5529880
product price: $2,040.99
/ea
Free Shipping & Returns
$2,040.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 10 HP
- Nameplate RPM 3500
- Frame 213TCZ
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EWCM3312T
- Zoro # G5529880
- UPC # 781568810255
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 10 HP |
Nameplate RPM | 3500 |
Frame | 213TCZ |
Voltage | 230/460V |
Ins. Class | F |
Motor Enclosure Design | OPSB |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces BREAKER TECHNOLOGIES 1004120, Pressure Line, 10 micron, Outside-In (MF0059702)
- PREVOST 3/8" FNPT Steel High Flow Interchange Plug (ERP 076202)
- RULAND Shaft Collar, Alum, 2 pcs, 1-3/8in Bore Dia (ENSP60-22-A)
- FESTO Push-In Fitting QSM-M7-6-I-R (QSM-M7-6-I-R)
- BALDOR-RELIANCE 10Hp, 1460Rpm, 3Ph, 50Hz, 215T, 3752M, Tefc, F1 (EM3714T-58)
- BALDOR-RELIANCE .33/.17Hp, 3450/1725Rpm, 1Ph, 60Hz, 3528L, 380WCT (380WCT)
- BALDOR-RELIANCE .5Hp, 1425Rpm, 1Ph, 50Hz, 48, 3428L, Tefc, F1 (L3409-50)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, N, VEM3558-5 (VEM3558-5)
- BALDOR-RELIANCE 50Hp, 1185Rpm, 3Ph, 60Hz, 365Tc, Te (CECP4312T)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EM3311T-G (EM3311T-G)
- BALDOR-RELIANCE 3Hp, 1765Rpm, 3Ph, 60Hz, 182Jm, 3630M, Opsb, F1, EJMM3211T (EJMM3211T)
- Baldor-Reliance Definite Purpose Motors