Shop All Vector Motors
Baldor-Reliance
10Hp, 3450Rpm, 3Ph, 60Hz, 215Jm, 3736M, Tefc, F
Mfr # JMEWDM3711T
Zoro # G5527047
product price: $3,619.99
/ea
Free Shipping & Returns
$3,619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 10 HP
- Nameplate RPM 3450
- Frame 215JM
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # JMEWDM3711T
- Zoro # G5527047
- UPC # 781568773680
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 10 HP |
Nameplate RPM | 3450 |
Frame | 215JM |
Voltage | 230/460V |
Phase | Three |
Ins. Class | F |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLAIR Air Compressor Pump, 5 hp, 7 1/2 hp, 2 Stage, 47 oz Oil Capacity, 2 Cylinder (PMP22K30GR)
- MAIN FILTER Hydraulic Filter, replaces MANN+HUMMEL HD725, Pressure Line, 10 micron, Outside-In (MF0060202)
- BESTORQ Aftermarket Country Clipper CHARGER SR1020 (Drive) Zero Turn Mower Replacement Belt, A68LG (A68LG)
- WEG 3-Phase General Purpose Motor, 20 HP, 254/6T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (02018OT3E256T-S)
- BALDOR-RELIANCE .75Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F3, VEBM3542-D (VEBM3542-D)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSCP4110T, 40HP, 1800RPM, 3PH, 60HZ, 324T, TEFC, FOOT (ZDVSCP4110T)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F3, N, VEUHM3558 (VEUHM3558)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3622M, Opsb, F1, EJMM3212T (EJMM3212T)
- BALDOR-RELIANCE 50Hp, 1775Rpm, 3Ph, 60Hz, 326T, 1272M, Tefc, F1, EM4115T-G (EM4115T-G)
- BALDOR-RELIANCE 30Hp, 1760Rpm, 3Ph, 60Hz, 286T, 1056M, Tefc, F1, EM4104T-G (EM4104T-G)
- MARATHON MOTORS Marathon JM Motor, 3 HP, 1770 RPM, 230/460V, ODP, 182JM Frame (GT0410A)
- Baldor-Reliance Definite Purpose Motors