Shop All Vector Motors
Baldor-Reliance
10Hp, 1800Rpm, 3Ph, 60Hz, 2162C, Tenv, Ft/210
Mfr # IDNRPM21104C
Zoro # G3291341
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,419.99
Free 30-Day Returns
Key Features
- HP 10 HP
- Frame FL2162C
- Voltage 460/460/230/230V
- Ins. Class H
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # IDNRPM21104C
- Zoro # G3291341
- UPC # 781568465301
- Country of Origin United States
- Category Vector Motors
Details
HP | 10 HP |
Frame | FL2162C |
Voltage | 460/460/230/230V |
Ins. Class | H |
Phase | Three |
Motor Enclosure Design | TENV |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-JLM714149, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, JLM714149 (JLM714149)
- BUYERS PRODUCTS Thru-Wall Sump Strainer 1 Inch NPT Male Thread To 1/2 Inch NPT Port Thread with Zinc-Plated Bushing (SW1000503)
- DAYTON BX27 Cogged V-Belt, 30" Outside Length, 21/32" Top Width, 1 Ribs (5TXL2)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 11 # of Teeth (40B11F-7/8)
- BALDOR-RELIANCE 3Hp, 1725Rpm, 1Ph, 60Hz, 184Tc, 3634Lc, Open, CL1408TM (CL1408TM)
- BALDOR-RELIANCE 7.5Hp, 3510Rpm, 3Ph, 60Hz, 213Tc, 0732M, Tefc, CECP3769T (CECP3769T)
- BALDOR-RELIANCE 1.5Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3522M, Opsb, F, EM3154T-8G (EM3154T-8G)
- BALDOR-RELIANCE Baldor-Reliance Motor CHC545A, 1HP, 1700RPM, 1PH, 60HZ, 56, 1924C, TEAO, F1, N (CHC545A)
- BALDOR-RELIANCE 15Hp, 3500Rpm, 3Ph, 60Hz, 215T, 3734M, Opsb, F1, EM3314T-G (EM3314T-G)
- BALDOR-RELIANCE 3Hp, 1725Rpm, 1Ph, 60Hz, 184T, 3634Lc, Tefc, F1, L3609TM (L3609TM)
- BALDOR-RELIANCE 2Hp, 3450Rpm, 3Ph, 60Hz, 56J, 3526M, Tefc, F1, N, JEWDM3555 (JEWDM3555)
- Baldor-Reliance Vector Motors