Shop All Vector Motors
Baldor-Reliance
10Hp, 1770Rpm, 3Ph, 60Hz, 215Tc, 3752M, Tefc, F, CEBM3714T
Mfr # CEBM3714T
Zoro # G3292918
product price: $5,539.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,539.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 10 HP
- Nameplate RPM 1770
- Frame 215TC
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CEBM3714T
- Zoro # G3292918
- UPC # 781568803905
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 10 HP |
Nameplate RPM | 1770 |
Frame | 215TC |
Voltage | 230/460V |
Ins. Class | F |
Phase | Three |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Run Capacitor, 7.5 MFD, 2-3/4 In. H (TOCF7.5)
- DYNABRADE Valve Stem (01449)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CS021W)
- SPEEDAIRE Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (RJ00-2200H)
- BALDOR-RELIANCE 1Hp, 1760Rpm, 3Ph, 60Hz, 143T, 3520M, Opsb, F1, EHM3116T-8 (EHM3116T-8)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 145T, 3532M, Tefc, F1, EM3559T-G (EM3559T-G)
- BALDOR-RELIANCE 10Hp, 1760Rpm, 3Ph, 60Hz, 215Tc, 0748M, Tefc, F, CECP3774T (CECP3774T)
- BALDOR-RELIANCE 1.5Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3522M, Opsb, F, EM3154T-8G (EM3154T-8G)
- BALDOR-RELIANCE 15Hp, 1450Rpm, 3Ph, 50Hz, 254T, 0948M, Tefc, F1 (EM2333T-58)
- BALDOR-RELIANCE .75Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F1, CEM3542-BG (CEM3542-BG)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSM4406T-4, 150HP, 1800RPM, 3PH, 60HZ, 445T, TEFC, FOOT (ZDVSM4406T-4)
- Baldor-Reliance Vector Motors