Shop All Vector Motors
Baldor-Reliance
10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3752M, Tefc, F1, EM3714T-BG
Mfr # EM3714T-BG
Zoro # G3292769
product price: $2,089.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,089.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 10 HP
- Nameplate RPM 1770
- Frame 215T
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3714T-BG
- Zoro # G3292769
- UPC # 781568719763
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 10 HP |
Nameplate RPM | 1770 |
Frame | 215T |
Voltage | 230/460V |
Motor Enclosure Design | TEFC |
Phase | Three |
Ins. Class | H |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Nylon, Max 0.830 In, PK10 (22HC0750B)
- BAILEY Split Bronze Bushings (NU Series): 2 in. I.D., 2 1/2 in. Length, 2 3/16 in. O.D. (153856)
- GATES MegaCrimp Hydraulic Coupling (G25122-0608)
- TRITAN Deep Grv Ball Bearing, Inch, 2 Rubber Seals, Snap Ring, 0.75-in. Bore Dia., 1.625-in. OD, 0.5-in. W (1630 2RSNR PRX)
- BALDOR-RELIANCE 1.5Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3522M, Opsb, F, EM3154T-8G (EM3154T-8G)
- BALDOR-RELIANCE .75Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F1, CEM3542-BG (CEM3542-BG)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3532M, Tefc, F1, EJMM3610T-G (EJMM3610T-G)
- BALDOR-RELIANCE 1Hp, 1750Rpm, Dc, 56C, 3435P, Tefc, F1, N, CDPT3445 (CDPT3445)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, CESSWDM3554T (CESSWDM3554T)
- BALDOR-RELIANCE 1.5Kw, 1755Rpm, 3Ph, 60Hz, D90L, 3528M, Tefc, B (EMM3558)
- BALDOR-RELIANCE Baldor-Reliance Motor IDNM3534, .33HP, 1725RPM, 3PH, 60HZ, 56C, 3513M, TENV, F1 (IDNM3534)
- Baldor-Reliance Definite Purpose Motors