Shop All Vector Motors
Baldor-Reliance
10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3752M, Tefc, F1, EM3714T-8
Mfr # EM3714T-8
Zoro # G3298168
product price: $1,755.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,755.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 10 HP
- Nameplate RPM 1770
- Frame 215T
- Voltage 200V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3714T-8
- Zoro # G3298168
- UPC # 781568339268
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 10 HP |
Nameplate RPM | 1770 |
Frame | 215T |
Voltage | 200V |
Phase | Three |
Ins. Class | F |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 24-1/4" 12 Ton Hyd. Crimp Tool (HKL1232)
- VIBCO Electric Vibrator, 5.5/2.8 A, 230/460VAC, 3 Phase (2P-4500)
- ZORO SELECT Hose Clamp, Interlocked, SAE 6, PK10 (43253)
- TITAN PRO Motor Run Capacitor, 2 MFD, 2-3/4 In. H (TOCF2)
- BALDOR-RELIANCE 15Hp, 1450Rpm, 3Ph, 50Hz, 254T, 0948M, Tefc, F1 (EM2333T-58)
- BALDOR-RELIANCE 15Hp, 1765Rpm, 3Ph, 60Hz, 254T, 0944M, Tefc, F1, EM2333T-5G (EM2333T-5G)
- BALDOR-RELIANCE 7.5Hp, 1180Rpm, 3Ph, 60Hz, 254T, 3950M, Opsb, F, EM2506T-G (EM2506T-G)
- BALDOR-RELIANCE 10Hp, 3475Rpm, 3Ph, 60Hz, 213Jm, 3728M, Opsb, F, EJMM3312T (EJMM3312T)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEM3710T (VEM3710T)
- BALDOR-RELIANCE 1.5Kw, 1755Rpm, 3Ph, 60Hz, D90L, 3528M, Tefc, B (EMM3558)
- BALDOR-RELIANCE 3Hp, 1725Rpm, 1Ph, 60Hz, 184Tc, 3634Lc, Open, CL1408TM (CL1408TM)
- Baldor-Reliance Definite Purpose Motors