Shop All Vector Motors
Baldor-Reliance
10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3740M, Opsb, F1, EM3313T-8
Mfr # EM3313T-8
Zoro # G3306242
Free Shipping & Returns
$2,221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design A
- HP 10 HP
- Nameplate RPM 1770
- Frame 215T
- Voltage 200V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # EM3313T-8
- Zoro # G3306242
- UPC # 781568119044
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 10 HP |
Nameplate RPM | 1770 |
Frame | 215T |
Voltage | 200V |
Motor Enclosure Design | OPSB |
Phase | Three |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Mega 3/4 Female Check Valve Replacement with 1/8 Side Port (2001-3434B18)
- SUPCO Molded Cogged V Belt, AX34 (AX34)
- DODGE Couplings/Flex Clutch, Rubber Element For Jaw Coupling, Bore Dia, Bore Length, (L099-100N)
- AVENTICS Solenoid Directional Control Valve (R432015615)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EHM3311T (EHM3311T)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tc, 3642M, Tefc, F1, VEUHM3615T (VEUHM3615T)
- BALDOR-RELIANCE 75Hp, 1775Rpm, 3Ph, 60Hz, 365T, 4462M, Opsb, F1, EM2551T-G (EM2551T-G)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEM3710T (VEM3710T)
- BALDOR-RELIANCE .33Hp, 3450Rpm, 1Ph, 60Hz, 56J, 3416L, Open, F1 (JL1205A)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3742M, Opsb, F1, EM3313T-G (EM3313T-G)
- BALDOR-RELIANCE 20Hp, 1770Rpm, 3Ph, 60Hz, 256Tc, 0960M, Tefc, F, VEM2334T (VEM2334T)
- Baldor-Reliance Definite Purpose Motors