Shop All Vector Motors
Baldor-Reliance
10Hp, 1765/1465Rpm, 3Ph, 60Hz, 215Tcy, Xpfc
Mfr # CCPX21146T
Zoro # G5523282
product price: $4,839.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,839.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 10 HP
- Nameplate RPM 1765//1465
- Frame 215TCY
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CCPX21146T
- Zoro # G5523282
- UPC # 781568914427
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 10 HP |
Nameplate RPM | 1765//1465 |
Frame | 215TCY |
Voltage | 230/460V |
Phase | Three |
Motor Enclosure Design | XPFC |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 20 mm, 500 mm (QS 20 MM 500)
- HHIP 1-1/2" OD -1- 1/4" ID C Type Tool Holder Bushing (3900-2923)
- PIX PIX, B73/5L760, V-Belt 5/8 X 76 (B73/5L760)
- PIX V-Belt, Cogged 3/8 X 28 (3VX280)
- BALDOR-RELIANCE .33Hp, 1740Rpm, 1Ph, 60Hz, 48, 3418Lc, Odp, F1 (EL11206)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3661T, 3HP, 1760RPM, 3PH, 60HZ, 184TC, 0628M, TEBC, F1 (IDM3661T)
- BALDOR-RELIANCE 7.5Hp, 1765Rpm, 3Ph, 60Hz, 213T, 0740M, Tefc, F, ECP83770T-4 (ECP83770T-4)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56C, 3526M, Tefc, F3, CEUHM3554 (CEUHM3554)
- BALDOR-RELIANCE 40Hp, 1770Rpm, 3Ph, 60Hz, 324T, 4064M, Opsb, F1, EM2539T-G (EM2539T-G)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 213, 3632M, Tefc, F1, N (EM3703)
- MARATHON MOTORS Vector Motor, 22.3 lb-ft, 7.5 HP, 230/460 V (213THTL7726)
- Baldor-Reliance Definite Purpose Motors