Shop All Vector Motors
Baldor-Reliance
10Hp, 1760Rpm, 3Ph, 60Hz, 215Tc, 0748M, Tefc, F, VECP3774T
Mfr # VECP3774T
Zoro # G3292890
product price: $2,819.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,819.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 10 HP
- Nameplate RPM 1760
- Frame 215TC
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VECP3774T
- Zoro # G3292890
- UPC # 781568310090
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 10 HP |
Nameplate RPM | 1760 |
Frame | 215TC |
Voltage | 230/460V |
Phase | Three |
Ins. Class | F |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 115 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB111)
- DAYTON Mtr Mtg Bracket, DoubleWire, NEMA 42 (4UEY9)
- CONTINENTAL CONTITECH 3/8" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-75-13)
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-50-31)
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 56C, 3524M, Tenv, F1, N, IDVSWDM3546 (IDVSWDM3546)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEUHM3710T (VEUHM3710T)
- BALDOR-RELIANCE 2Hp, 3450Rpm, 3Ph, 60Hz, 56J, 3526M, Tefc, F1, N, JEWDM3555 (JEWDM3555)
- BALDOR-RELIANCE 3Hp, 1765Rpm, 3Ph, 60Hz, 182Jm, 3630M, Opsb, F1, EJMM3211T (EJMM3211T)
- BALDOR-RELIANCE 40Hp, 1770Rpm, 3Ph, 60Hz, 324T, 4064M, Opsb, F1, EM2539T (EM2539T)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSM4406T-4, 150HP, 1800RPM, 3PH, 60HZ, 445T, TEFC, FOOT (ZDVSM4406T-4)
- MARATHON MOTORS Vector Motor, 2.3 lb-ft, 3/4 HP, 230/460 V (056H17F2017)
- Baldor-Reliance Vector Motors