Shop All Vector Motors
Baldor-Reliance
10Hp, 1750Rpm, 3Ph, 60Hz, 1844C, Tefc, Foot
Mfr # ZDFRPM18104C
Zoro # G5530011
product price: $9,404.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$9,404.99
Free 30-Day Returns
Key Features
- HP 10 HP
- Nameplate RPM 1765
- Frame FL1844C
- Voltage 460/460/230/230V
- Motor Enclosure Design TEFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ZDFRPM18104C
- Zoro # G5530011
- UPC # 781568468548
- Country of Origin United States
- Category Vector Motors
Details
HP | 10 HP |
Nameplate RPM | 1765 |
Frame | FL1844C |
Voltage | 460/460/230/230V |
Motor Enclosure Design | TEFC |
Ins. Class | H |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Fitting C5405X12 3/4In Tubex3/4In Pipe (C5405X12)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 4.50" OD (3V453)
- DIXON VSeries Valved CouplerST, 3/4", FNPTF, 3/4" (6VF6)
- NATIONAL Small Bore Inch Seal, 416664 (416664)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 182T, 3632M, Tefc, F1, EHM3611T (EHM3611T)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDM3661T-5, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 0628M, TEBC, F1 (ZDM3661T-5)
- BALDOR-RELIANCE .75Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F3, VEBM3542-D (VEBM3542-D)
- BALDOR-RELIANCE 10Hp, 1760Rpm, 3Ph, 60Hz, 215Tc, 0748M, Tefc, F, CECP3774T (CECP3774T)
- BALDOR-RELIANCE .33Hp, 1740Rpm, 1Ph, 60Hz, 48, 3418Lc, Odp, F1 (EL11206)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EM3311T-G (EM3311T-G)
- BALDOR-RELIANCE 50Hp, 1775Rpm, 3Ph, 60Hz, 326T, 1272M, Tefc, F1, EM4115T (EM4115T)
- Baldor-Reliance Definite Purpose Motors