Shop All Vector Motors
Baldor-Reliance
10Hp, 1460Rpm, 3Ph, 50Hz, 215T, 3752M, Tefc, F1
Mfr # EM3714T-58
Zoro # G3304772
product price: $1,981.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,981.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 10 HP
- Nameplate RPM 1460 1/MIN
- Frame 215T
- Voltage 400V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3714T-58
- Zoro # G3304772
- UPC # 781568775011
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 10 HP |
Nameplate RPM | 1460 1/MIN |
Frame | 215T |
Voltage | 400V |
Phase | Three |
Motor Enclosure Design | TEFC |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Brass Ball Valves02FP-02FP MINI BALL VALVE (MBV-FF-02-02)
- BANDO 584 mm Outside Length, 13 mm Top Width, 1 Ribs (4L230)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 12 in Stroke, Round Body Double Acting (NCDMC150-1200)
- TORRINGTON 60SD23 W33 F3, Spherical Roller Bearings, Srb 400Mm Od Timken (60SD23 W33 F3)
- BALDOR-RELIANCE 3Hp, 1725Rpm, 1Ph, 60Hz, 184T, 3634Lc, Tefc, F1, L3609TM (L3609TM)
- BALDOR-RELIANCE 15Hp, 3500Rpm, 3Ph, 60Hz, 215T, 3734M, Opsb, F1, EM3314T-G (EM3314T-G)
- BALDOR-RELIANCE .5Hp, 1425Rpm, 1Ph, 50Hz, 48, 3428L, Tefc, F1 (L3409-50)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56H, 3526M, Open, F1 (ERM3154)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSCP4110T, 40HP, 1800RPM, 3PH, 60HZ, 324T, TEFC, FOOT (ZDVSCP4110T)
- BALDOR-RELIANCE .33Hp, 1740Rpm, 1Ph, 60Hz, 48, 3418Lc, Odp, F1 (EL11206)
- WEG WEG - 01018ET3ER215TC-W22, 10 HP, 1800 RPM, TEFC, 215TC FRAME, 230/460 VOLTS (01018ET3ER215TC-W22)
- Baldor-Reliance Definite Purpose Motors