Shop All Vector Motors
Baldor-Reliance
10Hp, 1460Rpm, 3Ph, 50Hz, 215T, 3752M, Opsb, F1
Mfr # EM3313T-58
Zoro # G3298061
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,214.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 10 HP
- Nameplate RPM 1460 1/MIN
- Frame 215T
- Voltage 400V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # EM3313T-58
- Zoro # G3298061
- UPC # 781568774113
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 10 HP |
Nameplate RPM | 1460 1/MIN |
Frame | 215T |
Voltage | 400V |
Motor Enclosure Design | OPSB |
Ins. Class | F |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6009 2RS, Single Row Ball Bearings (6009 2RS)
- SIMPLEX Lifting Bag, 22.7 Ton, 22x22 (B22A)
- SUPCO MultiPlus Dual Brand V Belt, A59 (A59)
- LOC-LINE Nozzle, 1/4 In, Pk4 (41472)
- BALDOR-RELIANCE .5Hp, 1765Rpm, 3Ph, 60Hz, 56C, 3516M, Tenv, F1, VFSWDM3538-E (VFSWDM3538-E)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 56C, 3532M, Tefc, F1, N, VEM3559-5 (VEM3559-5)
- BALDOR-RELIANCE .33Hp, 3450Rpm, 1Ph, 60Hz, 56J, 3416L, Open, F1 (JL1205A)
- BALDOR-RELIANCE 50Hp, 1775Rpm, 3Ph, 60Hz, 326T, 1272M, Tefc, F1, EM4115T (EM4115T)
- BALDOR-RELIANCE 60Hp, 1775Rpm, 3Ph, 60Hz, 364T, 4278M, Opsb, F1, EM2547T-G (EM2547T-G)
- BALDOR-RELIANCE 1Hp, 1750Rpm, Dc, 56C, 3435P, Tefc, F1, N, CDPT3445 (CDPT3445)
- WEG WEG - 00336ET3EAL100L-W22, 4 HP, 3600//3000 RPM, TEFC, 100L FRAME, 230/460//190/380 VOLTS (00336ET3EAL100L-W22)
- Baldor-Reliance Vector Motors