Shop All Vector Motors
Baldor-Reliance
10/4.4Hp, 1760/1170Rpm, 3Ph, 60Hz, 254T
Mfr # M1726T
Zoro # G5525997
product price: $4,820.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,820.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 10 HP
- Nameplate RPM 1760/1170
- Frame 254T
- Voltage 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # M1726T
- Zoro # G5525997
- UPC # 781568116159
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 10 HP |
Nameplate RPM | 1760/1170 |
Frame | 254T |
Voltage | 460V |
Ins. Class | F |
Phase | Three |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 3-Way, 3/8In NPT (M05432443)
- KOYO Needle Roller Brg, 81208, 1/2in Bore, Open (RC-081208)
- NATIONAL Small Bore Inch Seal, 482576N (482576N)
- SPEEDAIRE Auto Drain Valve, 100-120V, 1/8 In. (13X522)
- BALDOR-RELIANCE 15Hp, 1765Rpm, 3Ph, 60Hz, 254T, 0944M, Tefc, F1, EM2333T-5G (EM2333T-5G)
- BALDOR-RELIANCE Baldor-Reliance Motor YPC164A, .25HP, 1075RPM, 1PH, 60HZ, 48YZ, 1710C, TEAO, F (YPC164A)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182Tc, 3544M, Open, F1 (VEM3212T)
- BALDOR-RELIANCE 50Hp, 1775Rpm, 3Ph, 60Hz, 326T, 1272M, Tefc, F1, EM4115T-G (EM4115T-G)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3528M, Tefc, F1, EM3558T-G (EM3558T-G)
- BALDOR-RELIANCE 15Hp, 3500Rpm, 3Ph, 60Hz, 215T, 3734M, Opsb, F1, EM3314T-G (EM3314T-G)
- BALDOR-RELIANCE Baldor-Reliance Motor IDVSM4110T, 40HP, 1800RPM, 3PH, 60HZ, 324T, TEFC, FOOT (IDVSM4110T)
- Baldor-Reliance Definite Purpose Motors