Shop All Vector Motors
Baldor-Reliance
100Hp, Fl2890, Tebc, 1750Rpm, 460V, 3Ph, 60Hz,
Mfr # ZDBRPM281004R1
Zoro # G3314091
product price: $20,279.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$20,279.99
Free 30-Day Returns
Key Features
- HP 100 HP
- Nameplate RPM 1780
- Frame FL2890
- Voltage 460V
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ZDBRPM281004R1
- Zoro # G3314091
- UPC # 781568510292
- Country of Origin United States
- Category Vector Motors
Details
HP | 100 HP |
Nameplate RPM | 1780 |
Frame | FL2890 |
Voltage | 460V |
Phase | Three |
Motor Enclosure Design | TEBC |
Ins. Class | H |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75X40 DIN6921 8.8 FLANGE BOLT ZINC ROHS (M1240BF8)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 65A (KDRF1H)
- FESTO Guided Drive DFM-20-25-P-A-GF (DFM-20-25-P-A-GF)
- MAIN FILTER Hydraulic Filter, replaces CARRIER 8TB0320, 5 micron, Outside-In, Glass (MF0066576)
- BALDOR-RELIANCE 3Hp, 1755Rpm, 3Ph, 60Hz, 182Tc, 0632M, Tefc, F1, VECP3661T (VECP3661T)
- BALDOR-RELIANCE 30Hp, 3525Rpm, 3Ph, 60Hz, 286Tsc, 1048M, Tefc, CEM4108T (CEM4108T)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3526M, Odp, F1 (VEM3157T)
- BALDOR-RELIANCE .5Hp/1725Rpm/1Ph/Open/Nema 56 (RL1304A277)
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 143Tc, 3524M, Tenv, F1, CEWDM3546T (CEWDM3546T)
- BALDOR-RELIANCE .33Hp, 1740Rpm, 1Ph, 60Hz, 48, 3418Lc, Odp, F1 (EL11206)
- BALDOR-RELIANCE 5Hp, 3480Rpm, 3Ph, 60Hz, 184Tc, 3636M, Tefc, F1, CESSWDM3613T (CESSWDM3613T)
- Baldor-Reliance Vector Motors