Shop All Vector Motors
Baldor-Reliance
100Hp, 885Rpm, 3Ph, 60Hz, 445T, Tefc, F1
Mfr # ECP4420T-4
Zoro # G5529810
product price: $34,169.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$34,169.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 100 HP
- Nameplate RPM 885
- Frame 445T
- Voltage 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ECP4420T-4
- Zoro # G5529810
- UPC # 781568726167
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 100 HP |
Nameplate RPM | 885 |
Frame | 445T |
Voltage | 460V |
Ins. Class | F |
Phase | Three |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 40mm, Steel (MSP-40-F)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 10 ft. (RSG150-10-G)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 6.5" OD (1VP6578)
- GATES Bushing, Series 2012, Bore Dia 2.000 In (2012 2.)
- BALDOR-RELIANCE Baldor-Reliance Motor IDVSM4110T, 40HP, 1800RPM, 3PH, 60HZ, 324T, TEFC, FOOT (IDVSM4110T)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56C, 3526M, Tefc, F3, CEUHM3554 (CEUHM3554)
- BALDOR-RELIANCE .33Hp, 3450Rpm, 1Ph, 60Hz, 56J, 3416L, Open, F1 (JL1205A)
- BALDOR-RELIANCE 20Hp, 1770Rpm, 3Ph, 60Hz, 256Tc, 0960M, Tefc, F, VEM2334T (VEM2334T)
- BALDOR-RELIANCE 7.5Kw, 3490Rpm, 3Ph, 60Hz, D132S, 3728M, Tefc (EMM3711)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Tc, 3732M, Tefc, F (VEM3711T)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSM4400T-4, 100HP, 1800RPM, 3PH, 60HZ, 405T, TEFC, FOOT (ZDVSM4400T-4)
- Baldor-Reliance Definite Purpose Motors