Shop All Vector Motors
Baldor-Reliance
100Hp, 1800Rpm, 3Ph, 60Hz, 2586, Tebc, Foot,
Mfr # ZDPM25100-BV
Zoro # G5525909
product price: $22,919.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$22,919.99
Free 30-Day Returns
Key Features
- HP 100 HP
- Nameplate RPM 1800
- Frame FL2586
- Voltage 460V
- Motor Enclosure Design TEBC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ZDPM25100-BV
- Zoro # G5525909
- UPC # 781568468777
- Country of Origin United States
- Category Vector Motors
Details
HP | 100 HP |
Nameplate RPM | 1800 |
Frame | FL2586 |
Voltage | 460V |
Motor Enclosure Design | TEBC |
Ins. Class | H |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pneumatic Valve VUWS-L30-P53C-M-G38 (VUWS-L30-P53C-M-G38)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (P251SS-012-D)
- ZORO SELECT Sleeve Bearing, 35 mm Bore, PTFE Steel (ZUSAB-PB-163)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1/2, PK3 (DPEP040508)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 182T, 3632M, Tefc, F1, EM3611T-G (EM3611T-G)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 56C, 3532M, Tefc, F1, N, VEM3559-5 (VEM3559-5)
- BALDOR-RELIANCE 50Hp, 1185Rpm, 3Ph, 60Hz, 365Tc, Te (CECP4312T)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182Tc, 3544M, Open, F1 (VEM3212T)
- BALDOR-RELIANCE Baldor-Reliance Motor IDVSM4110T, 40HP, 1800RPM, 3PH, 60HZ, 324T, TEFC, FOOT (IDVSM4110T)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EHM3311T (EHM3311T)
- MARATHON MOTORS Vector Motor, 9.0 lb-ft, 3 HP, 230/460 V (182THTY7726)
- Baldor-Reliance Definite Purpose Motors