Shop All Vector Motors
Baldor-Reliance
100Hp, 1785Rpm, 3Ph, 60Hz, 405T, Tefc, F1, DRX40144T
Mfr # DRX40144T
Zoro # G5523757
product price: $20,192.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$20,192.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 100 HP
- Nameplate RPM 1785
- Frame 405T
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # DRX40144T
- Zoro # G5523757
- UPC # 781568910290
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 100 HP |
Nameplate RPM | 1785 |
Frame | 405T |
Voltage | 230/460V |
Ins. Class | F |
Motor Enclosure Design | TEFC |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/4 Inch Barb X 1/2 Inch NPT Male End (FM89)
- NEW DEPARTURE HYATT Single Row Ball Bearings (77506 3110-005407812)
- FESTO Standards-Based Cylinder DSNU-25-125-PPS-A (DSNU-25-125-PPS-A)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 23.75 in OD (2342B)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tc, 3642M, Tefc, F1, VEUHM3615T (VEUHM3615T)
- BALDOR-RELIANCE .5Hp, 1750Rpm, Dc, 56C, 3336P, Tenv, F1, N, CDPT3326 (CDPT3326)
- BALDOR-RELIANCE 7.5Hp, 1180Rpm, 3Ph, 60Hz, 254T, 3950M, Opsb, F, EM2506T-G (EM2506T-G)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3587T-5, 2HP, 1750RPM, 3PH, 60HZ, 145TC, 0535M, TEBC, F1 (IDM3587T-5)
- BALDOR-RELIANCE 40Hp, 1770Rpm, 3Ph, 60Hz, 324T, 4064M, Opsb, F1, EM2539T-G (EM2539T-G)
- BALDOR-RELIANCE 40Hp, 1770Rpm, 3Ph, 60Hz, 324T, 4064M, Opsb, F1, EM2539T (EM2539T)
- MARATHON MOTORS Vector Motor, 3-Phase, 5HP, 230/460V (184THTS8056)
- Baldor-Reliance Vector Motors