Shop All Vector Motors
Baldor-Reliance
100Hp, 1785Rpm, 3Ph, 60Hz, 405T, A40064M, Tefc, FDEM4400T
Mfr # FDEM4400T
Zoro # G5527239
product price: $16,750.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$16,750.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 100 HP
- Nameplate RPM 1785
- Frame 405T
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # FDEM4400T
- Zoro # G5527239
- UPC # 781568737965
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 100 HP |
Nameplate RPM | 1785 |
Frame | 405T |
Voltage | 230/460V |
Motor Enclosure Design | TEFC |
Ins. Class | F |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS DC Speed Control, 90/180VDC, 15A, NEMA 4/12 (533BC)
- DAYTON BX73 Cogged V-Belt, 76" Outside Length, 21/32" Top Width, 1 Ribs (3GXA8)
- DAYTON Washdown Motor, 3 Ph, TENV, 1 HP, 1740 rpm (6WY57)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >90<=140Mm (6312 2Z C3)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182Tc, 3544M, Open, F1 (VEM3212T)
- BALDOR-RELIANCE .33Hp, 1740Rpm, 1Ph, 60Hz, 48, 3418Lc, Odp, F1 (EL11206)
- BALDOR-RELIANCE 7.5Hp, 1765Rpm, 3Ph, 60Hz, 213T, 0740M, Tefc, F, ECP83770T-4 (ECP83770T-4)
- BALDOR-RELIANCE 40Hp, 1770Rpm, 3Ph, 60Hz, 324T, 4064M, Opsb, F1, EM2539T (EM2539T)
- BALDOR-RELIANCE 30Hp, 1775Rpm, 3Ph, 60Hz, 286T, 4060M, Opsb, F1, EM2535T-G (EM2535T-G)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, CESSWDM3554T (CESSWDM3554T)
- MARATHON MOTORS Vector Motor, 9.0 lb-ft, 3 HP, 230/460 V (182THTY7726)
- Baldor-Reliance Vector Motors