Shop All Vector Motors
Baldor-Reliance
100Hp, 1190Rpm, 3Ph, 60Hz, 444T, Tefc, F1
Mfr # ECP4409TR-4
Zoro # G3321618
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$24,449.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 100 HP
- Nameplate RPM 1190
- Frame 444T
- Voltage 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # ECP4409TR-4
- Zoro # G3321618
- UPC # 781568726365
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 100 HP |
Nameplate RPM | 1190 |
Frame | 444T |
Voltage | 460V |
Ins. Class | F |
Phase | Three |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Filter Regulator LFR-D-5M-MINI-A (LFR-D-5M-MINI-A)
- BESTORQ 5M Timing Belts, 770-5M-15 (770-5M-15)
- ARO Pilot Valve, 1/8 in Port, 150 psi (5040-35)
- FESTO Proximity Sensor SIEH-M18B-PS-S-L (SIEH-M18B-PS-S-L)
- BALDOR-RELIANCE .75 Sfa 8.3/4.15Hp, 1755Rpm, 1Ph, 60Hz (EL11307M)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM2333T, 15HP, 1765RPM, 3PH, 60HZ, 256TC, 0936M, TEBC, F (IDM2333T)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEUHM3710T (VEUHM3710T)
- BALDOR-RELIANCE 3Hp, 1765Rpm, 3Ph, 60Hz, 182Jm, 3630M, Opsb, F1, EJMM3211T (EJMM3211T)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, B (VEBM3558)
- BALDOR-RELIANCE Baldor-Reliance Motor IDVSM2334T, 20HP, 1800RPM, 3PH, 60HZ, 256TC, TEFC, FOOT (IDVSM2334T)
- WEG WEG - 00718ET3ER213TC-W22, 7.5 HP, 1800 RPM, TEFC, 213TC FRAME, 230/460 VOLTS (00718ET3ER213TC-W22)
- Baldor-Reliance Vector Motors