Shop All Vector Motors
Baldor-Reliance
100Hp, 1160Rpm, 3Ph, Nahz, L2882, Dpg-Fv, Foot
Mfr # IDDRPM281006
Zoro # G3357622
product price: $23,709.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$23,709.99
Free 30-Day Returns
Key Features
- HP 100 HP
- Nameplate RPM 1160
- Frame RL2882
- Voltage 460V
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # IDDRPM281006
- Zoro # G3357622
- UPC # 781568465035
- Country of Origin United States
- Category Vector Motors
Details
HP | 100 HP |
Nameplate RPM | 1160 |
Frame | RL2882 |
Voltage | 460V |
Phase | Three |
Ins. Class | H |
Motor Enclosure Design | DPFV |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 3/8" NPT Female M-Style Plug (732)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 2 Bore Dia., 26 # of Teeth (80BS26 X 2)
- GLOBAL GSC-275-Z Set Screw Collar (GSC-275-Z)
- ENERPAC Hex Bolt 3/8 16 X 4 (B1101046)
- BALDOR-RELIANCE .5Hp, 1425Rpm, 1Ph, 50Hz, 48, 3428L, Tefc, F1 (L3409-50)
- BALDOR-RELIANCE .75Hp, 1725Rpm, 1Ph, 60Hz, 56, 3524L, Tefc, F1 (IR3507M)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 182T, 3632M, Tefc, F1, EM3611T-G (EM3611T-G)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3640M, Opsb, F1, EM3218T-G (EM3218T-G)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Tc, 3732M, Tefc, F (VEM3711T)
- BALDOR-RELIANCE 7.5Hp, 1765Rpm, 3Ph, 60Hz, 213T, 0740M, Tefc, F, ECP83770T-4 (ECP83770T-4)
- WEG WEG - 00512ET3E215TC-W22, 5 HP, 1200 RPM, TEFC, 213/5TC FRAME, 230/460 VOLTS (00512ET3E215TC-W22)
- Baldor-Reliance Definite Purpose Motors