Shop All Vector Motors
Baldor-Reliance
100/75Hp, 1780/1485Rpm, 3Ph, 60/50Hz, 405
Mfr # CPX40146T
Zoro # G5529987
product price: $20,604.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$20,604.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 100 HP
- Nameplate RPM 1785
- Frame 405T
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CPX40146T
- Zoro # G5529987
- UPC # 781568907542
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 100 HP |
Nameplate RPM | 1785 |
Frame | 405T |
Voltage | 230/460V |
Motor Enclosure Design | TEFC |
Phase | Three |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 1/2 Inch Female NPT (CH680)
- CLIMAX METAL PRODUCTS C200E-200 Keyless Locking Assembly (C200E-200)
- ZORO SELECT Hose Clamp, 4-3/4 to 5-5/8In, SAE 562, PK10 (4155070)
- IKO Cam Follower, Inch, #CR22 (CR22)
- BALDOR-RELIANCE 5Hp, 1450Rpm, 3Ph, 50Hz, 184T, 3646M, Tefc, F1 (EM3615T-57)
- BALDOR-RELIANCE 3Hp, 1755Rpm, 3Ph, 60Hz, 182Tc, 0632M, Tefc, F1, VECP3661T (VECP3661T)
- BALDOR-RELIANCE 10Hp, 3475Rpm, 3Ph, 60Hz, 213Jm, 3728M, Opsb, F, EJMM3312T (EJMM3312T)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F3, N, VEUHM3558 (VEUHM3558)
- BALDOR-RELIANCE 7.5Hp, 3450Rpm, 3Ph, 60Hz, 213Tc, 3646M, Tefc (VEM3709T)
- BALDOR-RELIANCE 15Hp, 1180Rpm, 3Ph, 60Hz, 284T, 4038M, Opsb, F1, EM2524T-G (EM2524T-G)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDM3661T, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 0628M, TEBC, F1 (ZDM3661T)
- Baldor-Reliance Definite Purpose Motors