Shop All Vector Motors
Baldor-Reliance
0.5Hp, 1740/1450Rpm, 3Ph, 60/50Hz, 56C, Xpn, VDRX050544
Mfr # VDRX050544
Zoro # G5521377
Free Shipping & Returns
$1,259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 0.5 HP
- Nameplate RPM 1740//1450
- Frame 56C
- Voltage 230/460V; 190/380V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # VDRX050544
- Zoro # G5521377
- UPC # 781568926024
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 0.5 HP |
Nameplate RPM | 1740//1450 |
Frame | 56C |
Voltage | 230/460V; 190/380V |
Ins. Class | F |
Phase | Three |
Motor Enclosure Design | XPNV |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 3/8 Inch NPTF 3-Port High Pressure Ball Valve (HBV3W038)
- EM&S Unit Bearing Motor, 50 WO, 115 Volt, Original OEM Motor (ESP-OL50EM1)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-3/4-X)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 56H, 3532M, Tefc, F1, N, EM3559 (EM3559)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, CESSWDM3558T (CESSWDM3558T)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EM3311T-G (EM3311T-G)
- BALDOR-RELIANCE 3Hp, 1755Rpm, 3Ph, 60Hz, 182Tc, 0632M, Tefc, F1, VECP3661T (VECP3661T)
- BALDOR-RELIANCE 7.5Hp, 3450Rpm, 3Ph, 60Hz, 213Tc, 3646M, Tefc (VEM3709T)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, VESSWDM3558T (VESSWDM3558T)
- MARATHON MOTORS Vector Motor, 5 HP, 14.9 ft.-lb., Ball (184THTY7726)
- Baldor-Reliance Vector Motors