Shop All Pool Accessories
Balboa Water Group
Balboa Water Group 30274-1 115 V Transformer 4 Wire with 9 Pin Molex Plug
Mfr # 30274-1
Zoro # G104141736
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Balboa Water Group
- MFR # 30274-1
- Zoro # G104141736
- Country of Origin China
- Category Pool Accessories
Description
Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- Transformer 4 wire with 9 pin molex plug
- Voltage: 115V
- Volt: 12 vac
- Weight: 1.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATIOPLUS 11 x 15 in. Crab Flag Garden Size (PA252028)
- JUST SCENTSATIONAL Tridents Pride Liquid Fish Fertilizer 2.5 Gallon By Bare Ground (TP-2.5G)
- MTD Spacer (911-0242)
- FIMCO 200 gal. Firefighting Skid Sprayer, 300 ft. Hose Length (LSS-280-H)
- BALBOA WATER GROUP Balboa Water Group 900139WW Cyclone Euro Jet Assembly (PFW900139WW)
- BALBOA WATER GROUP Balboa Water Group Inc 10-4505WHT Convertisage Jet Replacement Assembly (HA104505WHT)
- BALBOA WATER GROUP Balboa Water Group 54877 7W UV Sanitizer Replacement Ozone Bulb (54877)
- BALBOA WATER GROUP 1 in. Top Access Air Control, Black (10-2100BLK)
- BALBOA WATER GROUP Balboa Water Group Inc 9653WW Micro Barrel Jet Directional (PFW9653WW)
- JED POOL TOOLS 4Wy #486 Pool Test Kit (00-330)
- WATERWAY 1.5 in. SX 0.75 in. Slip Gunite Venturi Tee Nozzle (WW2123450B)
- Balboa Water Group Pool Accessories